For detailed information, other images and documents, please select individual articles from the following table.
A7 TOP neutral construction silicone
Neutrally curing, low modulus silicone sealant with excellent adhesion and very good application properties for construction and window installation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Excellent adhesion on most common glazes and paints as well as glass, tiles, ceramics, aluminium, steel, zinc, copper and a variety of plastics
- Permanently elastic
- Resistant to ageing, weathering and UV
- Paint-compatible
- Low threading
- Does not stick to surfaces
- Non-corrosive on metals.
- Can be used on alkaline substrates such as concrete, mortar and fibre cement
- Almost odourless, stable
This information is only a recommendation based on our experiences. Preliminary testing required.
Complies with ISO 11600 F+G, class 25 LM, and SNJF glazing and façades, class 25E.
Suitable for tough applications in construction, windows and outdoor areas. Also suitable for connecting, expansion and sealing joints indoors and outdoors, and for footpaths and cold climate zones.
The surface must be clean, dry and free from grease. Note the joint size. Prime the joints with back-fill material, Art. no. 0875... Treat porous substrates with silicone primer, Art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 0893 3/0893 003.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!