Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Neutral silicone

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone

One-component elastic sealant, moisture cured, suitable for sealing and bonding joints and protecting against moisture.

See product details

Available in 7 versions
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
Excellent adhesion to a wide variety of surfaces, both non-absorbent and porous substrates such as glass, tiles, steel, aluminium, ceramic materials, granite, concrete, certain types of plastic and hard PVC. Excellent operating characteristics enable easy application and machining. After hardening, it produces an elastic, unshrinkable coat which is highly resistant to ageing. It contains agents preventing proliferation of mould, fungi and algae. Odourless, chemically inert.
NoticeStore in original sealed packaging at 0 to +25°C.
Meets the requirements of:
  • EN 15651-1:2012 – for type F-EXT-INT-CC

  • EN 15651-2:2012 – for type G-CC

  • EN 15651-3:2012 – for type S class S1
Silicon for sealing surfaces of sensitive natural stone such as marble or sandstone; preliminary testing for discolouration must be performed. Do not use silicone in fully enclosed spaces as moisture is necessary for the silicone to cure. Silicone is not recommended for joints permanently immersed in water as the silicone may undergo physical changes.