Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Recoil-free soft-face hammer, 5 kg
Recoil-free soft-face hammer, 5 kg - 1
Recoil-free soft-face hammer, 5 kg - 2

For detailed information, other images and documents, please select individual articles from the following table.

Recoil-free soft-face hammer, 5 kg

Especially for loosening rusted rims when changing tyres as well as for all straightening operations.
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
  • Thanks to the steel balls in the hammer head, the hammer does not spring back, resulting in an extremely high impact action.

  • In addition, the nylon handle minimizes the vibrations.