Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

CLASSIC number plate holder complete, unprinted

For detailed information, other images and documents, please select individual articles from the following table.

CLASSIC number plate holder complete, unprinted

Easy to open by hand
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
  • The best-selling number plate holder in Germany

  • Can easily be opened by hand by simply pushing on the front left- or right-hand side with a thumb and sliding the strip downwards

  • If necessary, just the strip can often be replaced at low cost (strips sold separately)

  • Robust design ensures excellent stability and durability

  • Base plate available in two lengths: 520 mm and 460 mm. Please take this into account when ordering.
Notice

The strips are compatible and fit on all Classic and Circo base plates.