Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

ORSY®BULL series 5 front loader box for system case
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 1
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 2
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 3
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 4
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 5
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 6
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 7
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 8
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 9
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 10
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 11
ORSY<SUP>®</SUP>BULL series 5 front loader box for system case - 12

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 front loader box for system case

Robust ORSY® BULL without lid for the safe storage of two system cases 8.4.2 or 4.4.2
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
Intelligent


Simply stack the boxes up and lock them in place using the clever coupling mechanism.



Strong


Extremely stable thanks to impact-resistant sides made from high-quality plastic which is also non-deforming and corrosion-free. Max. load of up to 100 kg.



Practical


Large, ergonomically shaped handles for user comfort - no cutting into the user's hand.



Useful


Easy to lock and unlock thanks to a special sliding mechanism.



Secure


Each box can be secured with a lock to prevent others from accessing the contents.

Application area