Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plug-in office rack
Plug-in office rack - 1
Plug-in office rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plug-in office rack

For clear, space-saving storage of files, catalogues and other office supplies

See product details

Available in 3 versions
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
Safe storage


  • Sturdy boltless office rack with steel shelves

  • Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support

  • Single-sided storage on racks with 300 mm depth, double-sided storage and access possible on racks with 600 mm depth

  • Ideally adapted to the height of commercially available folders

  • Steel shelves with 40 mm tubular edge for high stability and safety during use


Straightforward to use


  • The pre-assembled frame is quick and easy to put together without any tools

  • Can be expanded using add-on bays, accessories and other shelves
Notice
  • All indicated bay widths are axial dimensions

  • If the rack height is more than four times the rack depth, the racks must be secured against tipping

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping.