Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Inch double box-end wrench with POWERDRIV® drive
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 1
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 2
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 3
Inch double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Inch double box-end wrench with POWERDRIV® drive

ZEBRA® professional-quality tool with deep offset

See product details

Available in 7 versions
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
Ergonomic double box-end wrench for demanding work


  • The double box-end wrench has a deep, 18° offset and an arc swing of 30° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Extremely high quality for a long service life


  • With proven chrome-vanadium steel

  • The surfaces have a matt chrome plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double box-end wrench reduces costs for replacement and storage