For detailed information, other images and documents, please select individual articles from the following table.
Oil filter wrench Volvo Dia. 86 mm x bi-octagonal
For loosening and precise torque tightening of the plastic filter housing cover when replacing the filter insert
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
With double drive 1/2 inch and width across flats 21 mm
- For 1.5/2.0l petrol and 2.0l diesel engines with oil filter 31372212
- S60 XC/S60/V60 (from 2011), S80 (from 2007), S90/V90 (from 2017), V40 (from 2013), V40 XC/V60 XC/V70 (from 2008), V70/XC70 (from 2008), XC60/XC70 (from 2008), XC90 (from 2016)
- To be used in the same way as tool OEM 9997499
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!