Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Oil cabinet with grating and collection tray
Oil cabinet with grating and collection tray - 1
Oil cabinet with grating and collection tray - 2
Oil cabinet with grating and collection tray - 3
Oil cabinet with grating and collection tray - 4

For detailed information, other images and documents, please select individual articles from the following table.

Oil cabinet with grating and collection tray

For safe and proper collection of oils and other water-polluting substances in accordance with the German Federal Water Act (WHG)
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
  • Unit made from stable sheet steel

  • High-quality powder coating

  • Lockable thanks to integrated rotary lock

  • Two height-adjustable grating floors with 80 kg load

  • Collection tray welded to form a liquid-tight seal according to the WHG (Federal Water Resources Act) (pursuant to Stawa-R (steel trough guidelines))

  • 60 litre retention capacity

  • Document holder on the inside of the door
Notice

To store max. 8 x 20 litre canisters and 2 x 60 litre kegs.

Application area

Not suitable for storing flammable substances in the work space.