Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

TIOMOS opening angle limiter

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

TIOMOS opening angle limiter

See product details

Available in 3 versions
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
  • Prevents the doors banging on front panels or walls in corner installations

  • Limited to 85°, 90° or 120° depending on the hinge

  • Easy to install, no tools needed

Specified dimensions not binding. Subject to technical changes.