Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Office container fitting set OrgaAer
Office container fitting set OrgaAer - 1
Office container fitting set OrgaAer - 2
Office container fitting set OrgaAer - 3
Office container fitting set OrgaAer - 4
Office container fitting set OrgaAer - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Office container fitting set OrgaAer

Height increments: 8.5. Installation width: 392 mm
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
With Nova Pro full extension (max. load 40 kg) or OrgaAer partial extension (max. load 25 kg)


For ultra-light running



Complete assembly set



Material extension always with partial extension



Installation kit comprising:


  • 1 pair of underfloor guides with soft-close, tipmatic or self-close

  • 3 pairs of extensions with soft-close, tipmatic or self-close

  • 1 x central lock

  • 3 x OrgaAer tipmatic locking units (only in tipmatic version)


Container equipment:


  • 1 x material extension steel, incl. Utensil tray or plastic

  • 3 x steel drawers incl. safe box

  • 1 x central lock cylinder MS 5000 incl. rosette and cylinder core with various locking options (note 21 mm bore diameter)

  • 15 x panel fastening screws

  • 1 x assembly instructions
Notice

Delivery time: 5 working days

Specified dimensions not binding. Subject to technical changes!