The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Compressed-air hose reel safety package
The hose reel safety package consists of fully compatible pneumatic components that guarantee maximum operational safety
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Thanks to the fully compatible pneumatic components, the following risks are avoided: Slipping, tripping, bending, noise and risk of recoil of the hose during decoupling
- Protective, robust outer housing extends the service life
- The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released
- High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges
- No drop in pressure for increased efficiency and lower costs
- At 84dB(a), the blow gun is particularly quiet, yet has a very high air flow
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!