Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pre-stretched Packfix packaging film

For detailed information, other images and documents, please select individual articles from the following table.

Pre-stretched Packfix packaging film

For optimally securing load units with low consumption
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
Film already pre-stretched due to special production process


  • 50–60% less consumption and therefore extremely environmentally friendly and resource-sparing

  • Easy to handle due to light roll weight

  • No laborious pre-stretching of the film required


Reduced slipping of the goods on the pallet


Excellent securing of load units thanks to higher holding power.



Doubled edges prevent tearing and provide additional safety

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.