Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Paint marker
Paint marker - 1
Paint marker - 2
Paint marker - 3
Paint marker - 4
Paint marker - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint marker

All colours are heat-resistant up to 400°C. The colour white is still visible up to 1000°C.

See product details

Available in 6 versions
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
  • Also for dark and transparent surfaces

  • Waterproof and abrasion-resistant

  • Light-resistant and weatherproof after drying

  • Ink resistant to isopropyl alcohol, ethanol and engine oil
Application area