Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plate connector die-cast zinc With grooved flanks for secure seating in drill hole
Plate connector die-cast zinc With grooved flanks for secure seating in drill hole - 1
Plate connector die-cast zinc With grooved flanks for secure seating in drill hole - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plate connector die-cast zinc With grooved flanks for secure seating in drill hole

With grooved flanks for secure seating in drill hole
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
  • Drilling depth 16 mm, suitable for materials from 19 mm

  • Bore diameter 35 mm, to be drilled with standard drill

  • No groove trimming required for short version

  • Increased force absorption of the sheet material with the long version

  • Good power transmission due to drive size 10

Specified dimensions not binding. Subject to technical changes!