Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Panic pin, split, 9 mm with drill hole at front and longitudinal groove
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 1
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 2
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 3
Panic pin, split, 9 mm with drill hole at front and longitudinal groove - 4

For detailed information, other images and documents, please select individual articles from the following table.

Panic pin, split, 9 mm with drill hole at front and longitudinal groove
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
  • The panic pins are split and used to connect two door handles on a panic door

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths

  • For locks with split bolt
Notice

Observe the lock position when selecting the pin lengths. Please note that the fastening screws for the fittings must also be changed when using shorter or longer panic pins. The pins are marked according to fire protection standards.

Application area

Specified dimensions not binding. Subject to technical changes!