Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Paste marker Highly opaque, highly permanent paint paste
Paste marker Highly opaque, highly permanent paint paste  - 1
Paste marker Highly opaque, highly permanent paint paste  - 2
Paste marker Highly opaque, highly permanent paint paste  - 3
Paste marker Highly opaque, highly permanent paint paste  - 4
Paste marker Highly opaque, highly permanent paint paste  - 5
Paste marker Highly opaque, highly permanent paint paste  - 6

For detailed information, other images and documents, please select individual articles from the following table.

Paste marker Highly opaque, highly permanent paint paste

For permanent marking even on base materials with poor adhesion properties

See product details

Available in 6 versions
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
  • For use indoors, outdoors and even under water

  • Ideal for use on wood, steel, iron, concrete, stone, canvas, plastic, rubber, cardboard, glass, fabric and fibreglass etc.

  • Dries within a few minutes

  • Visible on dark surfaces where marker pens are not

  • The tip can also be cut for smaller markings

  • Can be painted over

  • Can be removed from non-porous surfaces using alcohol or paint thinner


Paste


  • Permanent

  • Low-odour

  • Waterproof

  • Abrasion-resistant

  • Wipe-resistant

  • Resistant to low temperatures

  • Light-resistant
Notice
  • The rotating mechanism keeps the paint paste fresh and ready for immediate use

  • If the marker still dries out, it is easy to make it work again by cutting it off with a knife

  • The transparent cap allows the paint paste to be shaped back into a tip