Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Tarpaulin repair system, patch set, 10 pieces
Tarpaulin repair system, patch set, 10 pieces - 1
Tarpaulin repair system, patch set, 10 pieces - 2
Tarpaulin repair system, patch set, 10 pieces - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tarpaulin repair system, patch set, 10 pieces

Mobile, self-adhesive repair system for defective truck tarps, tents, covers etc.

See product details

Available in 9 versions
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
Simple, professional repair


  • Ready-to-use patches with high bonding strength

  • Fast application

  • Large choice of colours


Suitable for mobile use


Fast, reliable repair of damaged areas at any time



Cost optimisation


  • No need to visit a workshop

  • Repair times are considerably reduced

  • Unnecessary downtimes are reduced

  • Eliminates damage claims due to freight damage


UV-resistant



Resistant to washing brushes



Processing temperature: -15°C to +40°C



Temperature resistance: -40°C to +70°C



Contents:


10 patches with dimensions 500 x 210 mm

Notice

The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.