Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pedal wrench with handle
Pedal wrench with handle - 1
Pedal wrench with handle - 2
Pedal wrench with handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pedal wrench with handle

With extra-long handle for efficient power transmission
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
  • 395 mm extra-long version for highly efficient power transmission

  • The pedal wrench has two precision-manufactured laser-cut 15 mm wrench openings. These are positioned at two different angles, therefore ensuring effective removal and installation at all times

  • Wide, non-slip rubber handle ensures safe and easy working

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use