Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Weld-on electrode with spring
Weld-on electrode with spring - 1
Weld-on electrode with spring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Weld-on electrode with spring
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
  • Worn or damaged electrodes can be easily replaced with the help of a scriber.

  • The special steel alloy produces a connection with the bodywork with a particularly high tensile strength using minimal welding energy.

  • Total length: 40 mm, brass-plated steel