Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

FP pipe collar

For detailed information, other images and documents, please select individual articles from the following table.

FP pipe collar

Fire protection collar for fire rated sealing of pipe and cable services.

See product details

Available in 8 versions
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
Intumescent, high performance fire protection collar:


  • Fire resistance classes up to EI 240 U/U

  • Simple closure for fast and secure assembly

  • Very good airborne sound insulation

  • Absolutely maintenance-free
Notice

When used for fire-rated partitions, ETA 24/0629 and the Würth installation instructions must be observed.

ETA 24/0629