Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Ratchet magazine screwdriver with pistol handle Set 2
Ratchet magazine screwdriver with pistol handle Set 2 - 1
Ratchet magazine screwdriver with pistol handle Set 2 - 2
Ratchet magazine screwdriver with pistol handle Set 2 - 3
Ratchet magazine screwdriver with pistol handle Set 2 - 4
Ratchet magazine screwdriver with pistol handle Set 2 - 5
Ratchet magazine screwdriver with pistol handle Set 2 - 6
Ratchet magazine screwdriver with pistol handle Set 2 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver with pistol handle Set 2

Screwdriver with magazine, 2C pistol handle, LED light, ratchet function and 7 bits

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 22 510 20 10

Prices for customers after login

Optimised working


  • The handle position can be adjusted to suit working conditions for optimal, ergonomic working

  • The 2C handle with hard core and soft, non-slip surface ensures fatigue-free working

  • Optimum power transmission when used as a standard screwdriver or in the 60° pistol position

  • Powerful, three-position adjustable ratchet function with 45 teeth and a maximum torque of up to 40 Nm

  • The LED light directly at the screw connection provides good illumination of the working area

  • The magazine holds up to six bits for quick and easy bit changes


Robust ZEBRA quality


  • Robust, short, matt chrome plated shank

  • The magnetic bit holder securely holds the bit

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile