Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pistol ratchet multi-bit screwdriver, set 3 8 pieces
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 1
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 2
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 3
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 4
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 5
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 6
Pistol ratchet multi-bit screwdriver, set 3 8 pieces - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pistol ratchet multi-bit screwdriver, set 3 8 pieces

Consists of a pistol ratchet multi-bit screwdriver with LED light and 7 bits
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
High-performance ratchet screwdriver


  • 3-position adjustment wheel: Easy to change direction whilst working, adjustable with one hand

  • 45 teeth, max. torque of up to 40 Nm


2-component pistol handle for optimal ergonomic working


  • Can be used as a standard screwdriver in the straight position or held as a pistol in the 60° position thanks to the adjustable handle


LED technology


  • The working area is always well lit, directly lights up the screw


Light: 2 bright LEDs, LR41 4.5 V battery



Shank: Short bit holder shank with magnet, matt chrome-plated



Tip: DIN 3126-D 6.3