Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Double trimmer for edges

For detailed information, other images and documents, please select individual articles from the following table.

Double trimmer for edges
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
  • To trim both panel surfaces at the same time

  • With 2 double-edged blades to trim in both directions

  • To trim panels larger than 26 mm the tool can be divided and the two parts used as independent trimmers

  • Interchangeable blades