Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plaster tape Soft
Plaster tape Soft - 1
Plaster tape Soft - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plaster tape Soft

Masking tape for protecting smooth surfaces during painting, plastering and varnishing both indoors and outdoors. Particularly soft, good application and secure adhesion even at low temperatures from 0°C.

See product details

Available in 2 versions
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
Especially soft adhesive


  • Tape is very easy to pull off the roll and is highly dimensionally stable

  • Particularly soft; adapts very well to the surface


Good application and secure adhesion to the surface, even at low temperatures from 0°C



Highly resistant to weathering


The tape can be removed residue-free from a range of surfaces within up to 4 weeks (orange) or 2 weeks (white)

Notice

The surface to be masked must be fully dry and free from dust, grease and oil.


After use (max. adhesion period: 4 weeks (orange), 2 weeks (white)), the tape should be removed at processing temperature (+5 °C to +40 °C) by being pulled off at a 45° angle to the edge of the paint or plaster in a slow, smooth manner.


Never expose the adhesive side to direct sunlight.


Not suitable for oven drying.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.