Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic blind rivet with rounded mandrel
Plastic blind rivet with rounded mandrel - 1
Plastic blind rivet with rounded mandrel - 2
Plastic blind rivet with rounded mandrel - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic blind rivet with rounded mandrel

For corrosion-free rivet fastening and non-conductive connection option

See product details

Available in 8 versions
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
  • Easy installation with plastic blind rivet pliers

  • Corrosion-free

  • Non-conductive

  • Painted surfaces are not damaged

  • Material: Rivet body made from PA, rivet mandrel made from POM, black