Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic end cap, round for pipes
Plastic end cap, round for pipes - 1
Plastic end cap, round for pipes - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic end cap, round for pipes

See product details

Available in 12 versions
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
  • Round head shape

  • Resistant to wear and abrasion

  • Splash-proof; prevents moisture from entering pipe structures
Notice

If the caps are used to close off holes or threads, choose end caps with a greater diameter than the hole that is to be closed off (press fit).