The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor SHARK® UR Zinc-plated steel
Plastic frame anchor with comprehensive ETA rating for masonry, aerated concrete and concrete. With countersunk head screw made of zinc-plated steel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Part of the SHARK® UR product family, which has been tested in connection with more than 100 building materials as part of ETA-08/0190!
- The SHARK® UR 8 and 10 frame anchors are tested and approved for a total of 105 different base materials. In addition to concrete and aerated concrete, numerous bricks are included in the current most comprehensive ETA assessment, including solid and perforated bricks, hollow calcium silicate blocks and solid calcium silicate blocks, solid and perforated concrete bricks and hollow lightweight concrete blocks
- Thanks to the ingenious anchor geometry, the "teeth" expand in four directions and claw right down into the base material
- Anchorage via friction locking between anchor sleeve and base material
- Anchor sleeve made of high-quality polyamide
- Immediate load-bearing capacity: no waiting
- Very strong anti-rotation lock
- High load capacity thanks to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
- The hammer-in stop prevents premature expansion of the anchor during installation
- Less installation work, as the anchor sleeve and special screw are pre-assembled
- Improved load transmission in solid and hollow construction materials
- SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
- Expert report on fire resistance rating in the event of fire exposure
Drill the hole
Remove drill cuttings
Check temperature of anchor sleeve
Check temperature of substrate
Install the anchor and screw with a hammer
Screw in dowel
Screw in screw until flush
- SHARK-UR (zinc-plated steel, stainless steel): European Technical Assessment ETA-08/0190
- Expert report on fire resistance rating in the event of fire exposure
- The anchor can be used with European Technical Assessment for anchors in non-structural systems based on a redundant design (e.g. façades, suspended ceilings, etc.)
- SHARK UR, SHARK UR F can be anchored in the following base materials: Normal weight concrete masonry walls (solid bricks, solid calcium silicate blocks, vertically perforated bricks, hollow calcium silicate blocks, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks) and aerated concrete
- Two embedment depths in defined building materials
- Installation temperatures: Temperature of base material: ≥ -20°C
- Temperature of anchor sleeve: ≥ 0°C
- The galvanised screw can be used outdoors or in wet rooms (if installed carefully) provided that the area around the screw head is protected against moisture or rain so that moisture cannot penetrate the anchor shank. Permanently elastic sealant such as art. no. 0892075350 gravel guard and undercoating 500 ml
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, racks, etc.
- Attachments where proof of load capacity under exposure to fire is required
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole, e.g., with the blow-out pump art. no. 0903990001
- Drilling in concrete with a suction drill saves having to clean the drill hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!