Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic frame anchor W-UR 10 Zinc-plated steel
Plastic frame anchor W-UR 10 Zinc-plated steel - 1
Plastic frame anchor W-UR 10 Zinc-plated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 10 Zinc-plated steel

The first frame anchor with ETA approval. Tested and approved in more than 60 stone types and in aerated concrete. With countersunk head screw made of zinc plated steel

See product details

Available in 5 versions
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
Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


Very strong twist lock



High load-bearing capacities


Expansion in four directions



Improved load transfer


Even, continuous load distribution across the entire expansion area



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled wall plug body and special screw



Improved load transfer in solid and hollow construction materials

Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole

W-UR 10 (galvanised steel, stainless steel): European Technical Approval ETA-08/0190


Wall plug body made of high-quality polyamide


Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)


Fire resistance W-UR 10: Concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Masonry tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)