Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread
W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread - 1
W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-UR 14 SymCon plastic frame fixing with special zinc plated steel countersunk head screw and SymCon thread

Special anchor geometry and immediate load-bearing capacity for anchors in a redundant non-structural system in non-load-bearing systems

See product details

Available in 11 versions
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
Secure installation


  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • Virtually no undercutting due to optimal compression of the anchor sleeve by screwing in the screw


Excellent fastening technology


  • Approved for anchors in a redundant non-structural system for secure installation in non-load-bearing systems

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Improved load transmission through even, continuous load transfer across the entire expansion area
Proof of Performance

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry

Notice
  • When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing

  • Lengths 330, 360 and 390 mm are not pre-assembled
Application area
Metal substructures
Create the drill hole
Clean the drill hole

Set anchor and screw

Screw in the screw

Screw in screw until flush

Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush

European Technical Approval ETA-11/0309, multiple attachment of non-load-bearing systems in concrete and masonry