Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic frame anchor W-UR 14

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR 14

Excellent anchor geometry and immediate load-bearing capacity for masonry, autoclaved aerated concrete and concrete

See product details

Available in 2 versions
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
  • Fast, precise and stable installation due to precisely fitting frame fixing

  • Time savings due to immediate load-bearing capacity

  • Suitable for removable anchorage

  • Optimal fastening of façade scaffolding, staging, scaffolding systems etc.
Notice
  • Test loading must be conducted at each place of use, in accordance with German safety regulation BGI/GUV-I 663, item 4.6.3. When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing.

  • Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation