Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

W-UR F 10 SymCon plastic frame fixing with A4 stainless steel hexagon head bolt, flat collar and SymCon thread
W-UR F 10 SymCon plastic frame fixing with A4 stainless steel hexagon head bolt, flat collar and SymCon thread - 1
W-UR F 10 SymCon plastic frame fixing with A4 stainless steel hexagon head bolt, flat collar and SymCon thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

W-UR F 10 SymCon plastic frame fixing with A4 stainless steel hexagon head bolt, flat collar and SymCon thread

Special anchor geometry and immediate load-bearing capacity with ETA assessment for high loads for masonry, autoclaved aerated concrete and concrete
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
Reliable fastening


  • Concrete specialist due to general type approval for individual fixing point in concrete

  • Reliable follow-up expansion capability due to ingenious anchor geometry

  • The teeth expand in four directions and claw into the base material

  • Anchorage via friction locking between anchor sleeve and base material

  • High loads due to expansion in four directions

  • Improved load transmission through even, continuous load transfer across the entire expansion area

  • Virtually no spinning of the anchor sleeve due to low installation torque and expansion

  • Anchor sleeve made of high-quality polyamide

  • Very strong anti-rotation lock

  • Does not require an additional U-washer and prevents contact corrosion


Easy to install


  • Time savings due to immediate load-bearing capacity

  • Minimal installation work because the anchor sleeve and special screw are pre-assembled

  • Hammer-in stop prevents premature expansion of the anchor during installation


Multiple embedment depths


  • Masonry: Two embedment depths (50 and 70 mm)

  • Concrete: Three embedment depths (40, 50 and 70 mm)
Proof of Performance

European Technical Approval ETA-11/0309

Notice

When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing.

Application area
Metal substructures

European Technical Approval ETA-11/0309