Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Multi-purpose tray

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose tray

Plastic tray for universal use

See product details

Available in 2 versions
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
Broad range of applications


  • Fits under almost any vehicle

  • Can be used anywhere, for daily use


Stackable



Edge recess for pouring fluids in a controlled manner


Only on version with 50-l holding capacity

Notice

The tray with 50 l holding capacity is also suitable for collecting oil in accordance with DIN 16901 and is resistant to acids.