Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Plastic pipe cutters
Plastic pipe cutters - 1
Plastic pipe cutters - 2
Plastic pipe cutters - 3
Plastic pipe cutters - 4

For detailed information, other images and documents, please select individual articles from the following table.

Plastic pipe cutters

For cutting plastic piping and plastic composite piping.

See product details

Available in 3 versions
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
With ratchet function



Minimal force required


  • Magnesium die cast shears

Extremely robust yet light


  • Blade retraction at the push of a button

Huge time savings


  • Shear blade in coated

Stainless steel


Extremely clean cutting action and long service life


  • No tools required to change blades
Notice

Art. no. 071555 150: Without ratchet function or blade retraction