Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Mobile plastic upright distributor
Mobile plastic upright distributor - 1
Mobile plastic upright distributor - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mobile plastic upright distributor

Portable, compact and robust design

See product details

Available in 3 versions
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
  • 4 rubberised feet for secure placement

  • Feet can be used to wind up connecting cable

  • Impact and weather-resistant plastic housing

  • Space-saving
Notice

When used in combination with upstream construction site power distribution points, types without residual current device (RCD) can be used. Protection against fault currents is then ensured by the built-in RCD on the supplying construction site power distribution point.

Application area