For detailed information, other images and documents, please select individual articles from the following table.
W-UR 10 SymCon plastic frame fixing with A4 stainless steel countersunk head screw and SymCon thread
Special anchor geometry and immediate load-bearing capacity with ETA assessment for masonry, autoclaved aerated concrete and concrete
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optimal attachment
- Concrete specialist due to general type approval for individual fixing point in concrete
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Reliable follow-up expansion capability due to ingenious anchor geometry
- Earthquake-proof anchoring in concrete, tested and approved
- Minimal installation work because the anchor sleeve and special screw are pre-assembled
- Does not require an additional U-washer and prevents contact corrosion
- Approved for anchors in a redundant non-structural system for secure installation in non-load-bearing systems
- Ideal for fastening in extreme weather conditions
Multiple embedment depths
- Concrete: Three embedment depths (40, 50 and 70 mm)
- Masonry: Two embedment depths (50 and 70 mm)
European Technical Approval ETA-11/0309
- The screw length should correspond to the length of the anchor plus the diameter of the screw
- Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)
- When anchoring in solid brick and solid sand-lime block, we recommend performing pull-out tests due to differences in brick manufacturing
Metal substructures
European Technical Approval ETA-11/0309
- Suitable for fastening façade, ceiling and roof substructures (made of wood or steel), pipes, cable ducts, wooden beams, wooden laths, angle brackets, wall-mounted cabinets, shelves etc.
- Suitable for anchoring in normal weight concrete, autoclaved aerated concrete, cladding, hollow-core prestressed concrete slabs and masonry walls (including solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks)
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!