Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Wyłącznie dla firm
Infolinia +48 22 510 20 10
Faktura VAT
Szybka dostawa
Ponad 125 000 produktów
Sort by
For insulation anchor SHARK ISO 50 and lightweight construction anchor W-KL
For cost-effective and fast installation in gypsum plasterboard, without the need for pre-drilling or an additional setting tool, with hexagon drive
Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw
For secondary fastenings in gypsum plasterboard/fibreboard panels and lightweight panels
Plastic anchor designed specifically for aerated concrete