Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic grinding file DSF 20

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic grinding file DSF 20

Handy and high-performance pneumatic grinding file for 20 x 520 mm sanding belts. For grinding, deburring and satin finishing in hard-to-reach areas.
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
High-performance and compact design


Low-fatigue working; ideally suited for use in confined spaces.



Quicker and easier sanding belt changes


The spring integrated into the grinding arm ensures optimum clamping of the grinding belt.



Adjustable grinding arm


The grinding arm can be rotated by 160°, ensuring a high level of user comfort.



Rubberised handle


Comfortable and non-slip handle does not cool down during work.

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.