Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

DSA pneumatic hose reel

For detailed information, other images and documents, please select individual articles from the following table.

DSA pneumatic hose reel

Practical reel with high-quality polyurethane hose for orderliness and safety in the workplace.

See product details

Available in 2 versions
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
Robust, enclosed plastic housing


Hose and winding mechanism are protected against dust and other contamination.



High-quality polyurethane hose (PUR)


High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.



High flow capacity of hoses


No pressure drop for increased efficiency and lower costs.



Wall, ceiling and floor assembly possible


For universal use, without additional modifications.



300-degree swivel mechanism


Maximum freedom of movement and operating comfort



Adjustable spring force


Various speed and balance settings possible.

Notice

Not suitable for use with water.


Hoses and cables lying on the ground present a significant source of danger and can result in accidents.


Eliminate tripping hazards at your company and help to prevent accidents (implement accident prevention regulations).


Hose winders prevent this kind of hazard because the hose is only ever unrolled for use.