Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic hose reel DSA 12/8, aluminium

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic hose reel DSA 12/8, aluminium

Practical retractor with reinforced PVC/polyurethane hose. For a safe, tidy workplace.
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
Very robust, enclosed aluminium housing


Hose and winding mechanism are protected against dust and other contamination.



Maximum resistance to kinking and to oils and solvents


Reinforced PVC/polyurethane hose with excellent properties in low and high temperature ranges.



Efficient


High flow capacity of hose.



For universal use


Suitable for wall, ceiling or floor mounting without additional modifications.



User-friendly with good freedom of movement


150° swivelling mechanism