Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic jigsaw WPS 2000

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic jigsaw WPS 2000

Pneumatic bodywork jigsaw with extremely high power output
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
State-of-the-art production sequence guarantees a high degree of


precision


Designed for tough applications and a long service life.



High level of traction thanks to the longer stroke


Suitable for cutting work on sheet steel bodywork up to 4.0 mm.



Adjustable guide


Allows accurate adjustment of the cutting depth.



Exhaust air conducted away from the work area


Prevents dust and dirt from being stirred up.



Rubberised and ergonomically designed handle


The handle does not cool down while working.