Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic nailer DSN 5090 34°

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic nailer DSN 5090 34°

Powerful, light pneumatic nailer for processing half-head strip nails with a 30–34° angle
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
Protects delicate work surfaces


Tool-free depth adjustment



Variable applications


Dual-function switch for changing from single triggering to contact triggering, and adjustable reloading magazine for various nail sizes.



Long service life


with empty magazine detection and air filter built into the handle.



Specially designed trigger for safe work


Bites into the material and prevents the unit from slipping.



Easy to use


Lightweight magnesium housing with adjustable air delivery and belt hook