Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic random orbital sander DTS 136C

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic random orbital sander DTS 136C

2.5 mm random orbital disc (for surface treatment)
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
Robust and durable


Powerful motor and bearing with dust protection



Minimal vibrations for optimum sanding results and non-fatiguing operation


Drive features 3 balance points



Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air


Variable speed control



For external dust extraction


Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems



Ergonomic design and perfect handling


Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery