For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic random oscillating orbital sander DTS 152C
5-mm random orbital disc (for roughening)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Robust and durable
Powerful motor and bearing with dust protection
Minimal vibrations for optimum sanding results and non-fatiguing operation
Drive features 3 balance points
Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air
Variable speed control
For external dust extraction
Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems
Ergonomic design and perfect handling
Extremely compact housing design
The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery
For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm random orbital disc particularly suitable for roughing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!