Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pneumatic staple gun DKG 416
Pneumatic staple gun DKG 416 - 1
Pneumatic staple gun DKG 416 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic staple gun DKG 416

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
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
Lower noise emissions


Integrated silencer protects the user and people in the direct environment



Minimised risk of injury


Handle with safety lock prevents accidental triggering of the mechanism



Long service life


Air filter built into the handle protects against invasive dust and dirt



Effortless work


Lightweight magnesium housing with rubberised handle ensures easy handling

Notice

Plug-in nipple not included in the scope of delivery.