Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pocket tape measure
Pocket tape measure - 1
Pocket tape measure - 2
Pocket tape measure - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pocket tape measure

High-quality measuring rule with rubberised housing

See product details

Available in 2 versions
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
Housing made from rubberised, impact-resistant plastic


Maximum stability with low weight



Long service life of the tape


The steel tape is cushioned via an end stop when rolled up



Good readability


  • Yellow-painted, coated tape

  • Centimetre/millimetre scale on top side and bottom side of tape


Movable end fastenings


For simple indoor and outdoor measurements



User-friendly


  • Automatic tape retraction

  • Supplied with hand strap and removable belt clip

Corresponds to accuracy class ll