Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Portable bandsaw PBS 120 - AUTOMATIC
Portable bandsaw PBS 120 - AUTOMATIC - 1
Portable bandsaw PBS 120 - AUTOMATIC - 2
Portable bandsaw PBS 120 - AUTOMATIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Portable bandsaw PBS 120 - AUTOMATIC

Portable metal bandsaw with automatic sawing frame lowering. Ideal for use on construction sites
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
Safe and simple


Precise cutting results can be achieved with incredible ease owing to automatic lowering of the sawing frame with four adjustable lowering speeds, as the correct contact pressure can be applied every time to prevent the sawing belt from deviating.



Suitable for mobile use


The tool can be carried easily owing to its ergonomic handle and compact and lightweight design.



Constant, need-based cutting speed


Powerful 1300 W motor with constant electronics facilitates an optimal cutting speed that is matched to the workpiece, which can be selected according to the size and temperature sensitivity of the materials.



Quick adjustment to the common standard mitres


Fixed angle stops at 0°, 45° and 60°



Environmentally friendly and user-friendly


Dry cutting

Application area
Clamping examples for flat material or special profiles
Cutting ranges round material
Cutting ranges square
Cutting ranges rectangular
120 mm
45°80 mm
60°50 mm
112 x 112 mm
45°78 x 78 mm
60°48 x 48 mm
120 x 102 mm
45°78 x 78 mm
60°50 x 43 mm