Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Portable bandsaw PBS 160 - AUTOMATIC
Portable bandsaw PBS 160 - AUTOMATIC - 1
Portable bandsaw PBS 160 - AUTOMATIC - 2
Portable bandsaw PBS 160 - AUTOMATIC - 3

For detailed information, other images and documents, please select individual articles from the following table.

Portable bandsaw PBS 160 - AUTOMATIC

Metal bandsaw with automatic sawing frame lowering.
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
Safe and simple


Precise cutting results can be achieved with incredible ease owing to automatic lowering of the sawing frame with four adjustable lowering speeds, as the correct contact pressure can be applied every time to prevent the sawing belt from deviating.



Ergonomic handle



Constant, need-based cutting speed


Powerful 2000 W motor with constant electronics facilitates an optimal cutting speed that is matched to the workpiece, which can be selected according to the size and temperature sensitivity of the materials.



Quick adjustment to the common standard mitres


Fixed angle stops at 0° and 45°



Environmentally friendly and user-friendly


Dry cutting

Application area
Clamping examples for flat material or special profiles
Cutting ranges round material
Cutting ranges square
Cutting ranges rectangular
150 mm
45°100 mm
150 x 150 mm
45°100 x 100 mm
160 x 140 mm
45°120 x 100 mm