Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

D-G-H/R3R post support bracket
D-G-H/R3R post support bracket - 1
D-G-H/R3R post support bracket - 2
D-G-H/R3R post support bracket - 3
D-G-H/R3R post support bracket - 4

For detailed information, other images and documents, please select individual articles from the following table.

D-G-H/R3R post support bracket

Stable, height-adjustable post support with variable fork width, can be installed with anchors - ideal for demanding structures with dark timbers in dry areas
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
  • Post support bracket with width-adjustable yoke connection and cover sleeve for base thread for extremely high aesthetic requirements

  • Height can be adjusted even when in an installed condition

  • Thread with cover sleeve for elegant appearance

  • High-quality dark zinc-iron coating with high resistance to ageing and weathering

  • Carrier material: Steel S 235 JR in line with EN 10025-2:2005-04

  • Base material: Steel S195T in line with EN 10255:2007

  • Surface: High-quality zinc-iron coat (R3R); coat thickness 8 µm

  • Utilisation class: application in utilisation classes 1 and 2
Notice

ETA 13/0029 specifications must be observed.



Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

European technical approval ETA 13/0026