Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Power monier pliers/concretors' pliers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Power monier pliers/concretors' pliers

Slimline design for working in hard-to-reach spots

See product details

Available in 2 versions
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
Relief for muscles and tendons


Cutting impact dampening on cutting through binding wire



High transmission


Optimal cutting performance with low power application.



Twisted binding wire Ø 2x2 mm is cut effortlessly; soft wire up to max. Ø 5 mm